12W PAR30 LED Lamp, 27K

Item #: 537586

Cat #: 12PAR30S/END/F25-2700-AF-SO-6/1

UPC: 046677426927

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Rated Average Life: 25000 Hours, Energy Star Rated *Philips Part # 42692-4*

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Rated Average Life: 25000 Hours, Energy Star Rated *Philips Part # 42692-4*
Also known as: 046677426927, 12PAR30S/END/F25-2700-AF-SO-6/1

Specifications

Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 13, 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Angle: 25°
Lumens: 850
Wattage: 13, 12
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)