12W PAR30S LED Lamp, 27K

Item #: 537585

Cat #: 12PAR30S/END/F36-2700-AF-SO-6/1

UPC: 046677426958

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 25,000-50,000Hrs. *Philips Part # 42695-6. NOT DIMMABLE 50W Equivalent.

Overview

LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 36º, Rated Average Life: 25,000-50,000Hrs. *Philips Part # 42695-6. NOT DIMMABLE 50W Equivalent.
Also known as: 046677426958, 12PAR30S/END/F36-2700-AF-SO-6/1

Specifications

Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 13, 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 850
Wattage: 13, 12
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)