Discrete I/O Extension Module, Zelio Logic, 14 I/O, 24VDC

Item #: 537550

Cat #: SR3XT141BD

UPC: 785901422518

Sign In or Register to view pricing and more.

Overview

Discrete I/O Extension Module, Zelio Logic, 14 I/O, 24 Volt DC
This Zelio Logic SR3 discrete I/O extension module smart relays uses a supply voltage of 24V direct current. It has 14 inputs / outputs contact with screw-clamp terminals. It enables simple ladder programming, adapted for non-specialists.
Also known as: 785901422518, SR3XT141BD

Specifications

IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65
IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)