Conduit Body, Type: LB, FM85, Size: 1/2", Aluminum

Item #: 53753

Cat #: LB50T-A

UPC: 781381475907

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum. Type: Setscrew

Overview

Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum. Type: Setscrew
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381475907, LB50T-A

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)