Rack, Swing Out, Wall Mount, 25RMU, 50.59" Hx20.91" Wx24.29" D

Item #: 537448

Cat #: E19SWM25U24

UPC: 783510261672

Documents & Guides
Rack, VERSARACK, Swing Out, Wall Mount, 25RMU, 50.59 Inch Height x 20.91 Inch Width x 24.29 Inch Depth, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack, VERSARACK, Swing Out, Wall Mount, 25RMU, 50.59 Inch Height x 20.91 Inch Width x 24.29 Inch Depth, Black
VERSARACK™ is used for wall mounting and securing 19-inch rack equipment for Telecommunication Rooms and other locations. The rack provides for either left or right hinging to accommodate a variety of applications. These open frame racks are ideal for high-density cabling application. VERSARACK is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications. 
Also known as: 783510261672, E19SWM25U24

Specifications

Color: Black
Material: Steel
Size: 25RMU
Mounting: Wall
Special Program: Hoffman On Demand
Color: Black
Size: 25RMU
Special Program: Hoffman On Demand
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)