Shaft Extension, 24mm per Piece, for 194E-A

Item #: 53743

Cat #: 194L-G2853

UPC: 662072557303

Documents & Guides
Shaft Extension, 24 mm per Piece, for 194E-A, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shaft Extension, 24 mm per Piece, for 194E-A, 10 per Package
Also known as: 662072557303, 194L-G2853

Specifications

Length: 24 mm
Type: Shaft Extension
Material: Plastic
Length: 24 mm
Material: Plastic
Type: Shaft Extension

Customer Reviews

No reviews for this product
(0)