Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 29W, 4100K

Item #: 537422

Cat #: FBO29/841XP/SS/ECO

UPC: 046135221972

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 29 Watt, T8, 4100K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2500, Length: 22-1/2 inch, Standard Case Qty: 15

Overview

Fluorescent Lamp, U-Bent, Extended Performance, Supersaver, 29 Watt, T8, 4100K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2500, Length: 22-1/2 inch, Standard Case Qty: 15
Also known as: 046135221972, FBO29/841XP/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start, Rapid Start
Lumens: 2500
Color Rendering Index (CRI): 85
Wattage: 29
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2500
Wattage: 29
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 85
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)