Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3000K

Item #: 537317

Cat #: PL-T-42W/830/A/4P/ALTO

UPC: 046677149017

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 16000 Hours *Philips Part # 149013* 189 Watt Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 16000 Hours *Philips Part # 149013* 189 Watt Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677149017, PL-T-42W/830/A/4P/ALTO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 3200
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Base: 4-Pin (GX24q-4)

Customer Reviews

No reviews for this product
(0)