Switch, Cable Pull, LifeLine 4 Stainless Steel

Item #: 537289

Cat #: 440E-L22BNSR

UPC: 885630383057

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 1/2 Inch NPT Conduit Entry

Overview

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 1/2 Inch NPT Conduit Entry
Also known as: 885630383057, 440E-L22BNSR

Specifications

Type: Switch, Cable Pull
Length: 75 m
Material: Stainless Steel
Type: Switch, Cable Pull
Material: Stainless Steel
Length: 75 m

Customer Reviews

No reviews for this product
(0)