This product has been discontinued.
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Ivory, Slim
Item #: 537199
Cat #: X7899-HGI
UPC: 078477601488
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, Hospital Grade, 20 Amp Feed-Through, Temper-Resistant, SmartlockPro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate, Screws & Self-Grounding Clip Included, Ivory
Overview
20 Amp, 125 Volt Receptacle, Hospital Grade, 20 Amp Feed-Through, Temper-Resistant, SmartlockPro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate, Screws & Self-Grounding Clip Included, Ivory
Also known as: 078477601488, X7899-HGI
Specifications
Volts AC: | 120 |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)