75W A21 Incandescent Lamp, Frosted

Item #: 537181

Cat #: S5022

UPC: 045923050220

Sign In or Register to view pricing and more.
Incandescent General Service Lamp, Designation: 75A21/F/34V, 34 V, 75 WTT, A21 Shape, E26 Medium Base, Frosted, C-6 Filament, 1500 HR, Lumens: 720 LM Initial, 5-5/16 IN Length, 2-5/8 IN Diameter

Overview

Incandescent General Service Lamp, Designation: 75A21/F/34V, 34 V, 75 WTT, A21 Shape, E26 Medium Base, Frosted, C-6 Filament, 1500 HR, Lumens: 720 LM Initial, 5-5/16 IN Length, 2-5/8 IN Diameter
Also known as: 045923050220, S5022

Specifications

Base: Medium Screw (E26)
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 720
Shape: A21 (Arbitrary)
Volts AC: 34
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Lumens: 720
Volts AC: 34
Dimmable: Yes
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)