Disconnect Switch, Non-Fusible, NEMA 12/3R, 60A, 3P, 600VAC, HD

Item #: 537153

Cat #: HU362AWKVWEI2

UPC: 785901436126

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock
Also known as: 785901436126, HU362AWKVWEI2

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)