Auxiliary Contact, Internal Mount, 00-2, 1NO, Sa to SD

Item #: 53712

Cat #: 9999SX11

UPC: 78590187972

Sign In or Register to view pricing and more.
Auxiliary Contact, Internal Mount, 00-2, 1 Normally Open Contact, SA, SB, SC, SD

Overview

Auxiliary Contact, Internal Mount, 00-2, 1 Normally Open Contact, SA, SB, SC, SD
Also known as: 78590187972, 9999SX11

Specifications

Type: Auxliary Contact, Internal
Mounting: Internal
Poles: 1
Amps: 3
Volts AC: 600
Size: 00, 2
Standards: California Proposition 65
Type: Auxliary Contact, Internal
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Internal
Amps: 3
Size: 00, 2

Customer Reviews

No reviews for this product
(0)