This product may not be available in all locations.
Terminal Block, 30A, 600V AC/DC, Yellow, 4mm, Space Saver
Item #:
53707
Cat #:
1492-W4-Y
UPC:
662468287289
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, Yellow, 4 mm, Space Saver, 50 in a Package
Overview
Terminal Block, 30 Amp, 600 Volt AC/DC, Yellow, 4 mm, Space Saver, 50 in a Package
Also known as: 662468287289, 1492-W4-Y
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Amps: | 30 |
Color: | Yellow |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)