3PH-6KVA 480V -

Item #: 537068

Cat #: 413-1127-000

UPC: 783795149481

Documents & Guides
No Documents Available
JEF 413-1127-000 3PH-6KVA 480V - 240V
Sign In or Register to view pricing and more.

Overview

JEF 413-1127-000 3PH-6KVA 480V - 240V
Also known as: 783795149481, 413-1127-000

Specifications

Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)