V-Motion Pdstl, 1000-mm, 37 lb

Item #: 537059

Cat #: S2M10VP37

UPC: 783510188344

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOFF S2M10VP37
Also known as: 783510188344, S2M10VP37

Specifications

Width: 2.760 in
Depth: 3.540 in
Material: Aluminum
Height: 54.330 in
Width: 2.760 in
Material: Aluminum
Depth: 3.540 in
Height: 54.330 in

Customer Reviews

No reviews for this product
(0)