
Terminal Block, Pos-E-Kon Series, Male Insert, 18 - 4 AWG, 16A, Gray
Item #: 53704
Cat #: MS206B
UPC: 786210116433
Documents & Guides
Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Sign In or Register to view pricing and more.
Overview
Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Pos-E-Kon® DIN-standard rectangular pin and sleeve connectors are modular for easy assembly at the customer site.
Also known as: 786210116433, MS206B
Specifications
Gender: | Male |
Color: | Gray |
Allowable Gauge Range: | 18 - 2 |
Gender: | Male |
Allowable Gauge Range: | 18 - 2 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)