This product may not be available in all locations.
2
more
Panel Board, Trim, Hinge Front, Surface, 50H x 20W, NEMA 1, Vented
Item #: 53700
Cat #: NC50VSHR
UPC: 785901009627
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Overview
Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Also known as: 785901009627, NC50VSHR
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 50 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Height: | 50 in |
Customer Reviews
No reviews for this product
(0)