2-Pole Watertight Inline Fuseholder

Item #: 536959

Cat #: LEXAA

UPC: 079458020717

Documents & Guides
Fuse Holder Double Pole Watertight Inline Fuseholder
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder Double Pole Watertight Inline Fuseholder
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.
Also known as: 079458020717, LEXAA

Specifications

Material: Phenolic
Poles: 2
Volts DC: 600
Color: Black
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LEX
Material: Phenolic
Volts DC: 600
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Poles: 2
Color: Black
Class: CC
Mounting: Inline
Interrupt Rating DC: 200 kA
Family / Style: LEX

Customer Reviews

No reviews for this product
(0)