SQD 8502SDG2V02S 120V CNTCTR

Item #: 53692

Cat #: 8502SDG2V02S

UPC: 78590188140

Sign In or Register to view pricing and more.

Overview

SQD 8502SDG2V02S 120V CNTCTR
Also known as: 78590188140, 8502SDG2V02S

Specifications

IP/NEMA Rating: NEMA 1
Type: 3-Pole
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Size: 2
Type: 3-Pole
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)