Sign In or Register to view pricing and more.
Documents & Guides
95-050-51-X UniCam® Connector, ST® compatible 50 µm multimode (OM3/OM4 compatible)
Overview
95-050-51-X UniCam® Connector, ST® compatible 50 µm multimode (OM3/OM4 compatible)
Corning UniCam® ST connectors offer optical performance in a fast, easy field-termination solution ideal for fiber-to-the- workstation applications where setup and teardown time is critical. The high-precision mechanical splice technology enables fiber optic networks to be installed quickly and cost effectively. Installation of an LC, SC or ST® compatible connector can be accomplished in about 50 seconds to one minute with the UniCam High- Performance Tool Kit.
Also known as: 95-050-51-X
Specifications
Color: | Aqua |
Type: | Multimode |
Connector Type: | ST |
Color: | Aqua |
Connector Type: | ST |
Type: | Multimode |
Customer Reviews
No reviews for this product
(0)