Locking Plug, Non-NEMA, 30A 3PH 250V, 3P4W, Black/White

Item #: 53691

Cat #: HBL3431GCB

UPC: 783585039886

Sign In or Register to view pricing and more.
Documents & Guides
TwistLock, Locking Plug, Non-NEMA, 30Amp 3-Phase 250 Volt, 3-Pole 4-Wire Grounding, Black/White

Overview

TwistLock, Locking Plug, Non-NEMA, 30Amp 3-Phase 250 Volt, 3-Pole 4-Wire Grounding, Black/White
Also known as: 783585039886, HBL3431GCB

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Volts AC: 240
Type: Grounding, Plug
Color: Black/White
Volts AC: 240
NEMA Configuration: Non-Nema
Amps: 30

Customer Reviews

No reviews for this product
(0)