This product may not be available in all locations.
2
more

Contactor, 45A, 600VAC, NEMA Size 2, 120VAC, Coil, 3P, 3PH, 25HP
Item #: 53676
Cat #: 8502SDO2V02S
UPC: 785901881612
Documents & Guides
Contactor, 45 Amp, 600 Volt AC, NEMA Size 2, 120 Volt AC, Coil, 3-Pole, 3-Phase, 25 Horse Power, Open
Sign In or Register to view pricing and more.
Overview
Contactor, 45 Amp, 600 Volt AC, NEMA Size 2, 120 Volt AC, Coil, 3-Pole, 3-Phase, 25 Horse Power, Open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing contactor has a 45 ampere rating. Three phase NEMA Size 2 contactors have 10 HP at 200, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 5.13 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901881612, 8502SDO2V02S
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, 3-Pole |
Amps: | 45 |
Volts AC: | 600 |
Size: | 2 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, 3-Pole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 45 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)