Compact Fluorescent Lamp, 4-Pin, Dulux T, 28W, 3000K

Item #: 536624

Cat #: CF32DT/E/IN/28W/830/SS/ECO

UPC: 046135211065

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, Extended Life, Supersaver, 28 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 21106*

Overview

Compact Fluorescent Lamp, Extended Life, Supersaver, 28 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 21106*
Also known as: 046135211065, CF32DT/E/IN/28W/830/SS/ECO

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 28
Shape: SLS (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 3000 (Warm White)
Lumens: 2000
Shape: SLS (Triple Tube)
Base: 4-Pin (GX24q-3)
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)