Drive, PowerFlex 40, 600VAC, 3PH, 19.0A, 11KW, 15HP, No Filter

Item #: 53661

Cat #: 22B-E019N104

UPC: 820919147609

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 19 Amp, 11Kilowatt, 15 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 19 Amp, 11Kilowatt, 15 Horse Power, No Filter
Also known as: 820919147609, 22B-E019N104

Specifications

Phase: 3
Horsepower: 15
Type: Variable Frequency Drive
Volts AC: 600
Wattage: 11 kW
Amps: 19
IP/NEMA Rating: IP20
Phase: 3
Type: Variable Frequency Drive
Wattage: 11 kW
IP/NEMA Rating: IP20
Horsepower: 15
Volts AC: 600
Amps: 19

Customer Reviews

No reviews for this product
(0)