Power Supply, 97 - 132/195 - 264VAC, 16A, 108W

Item #: 53660

Cat #: 1771-P7

UPC: 612598003655

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 97 - 132 Volt AC, 195 - 264 Volt AC, 16 Amp, 108 Watt

Overview

Power Supply, 97 - 132 Volt AC, 195 - 264 Volt AC, 16 Amp, 108 Watt
The 1771-P7 power supply can power one 1771-A1B, -A2B, -A3B, -A3B1, or -A4B I/O chassis when used with any adapter module or programmable controller (Mini-PLC-2/02, Mini-PLC-2/05, Mini-PLC-2/16, Mini-PLC-2/17, or PLC-5 family processor) that does not have an internal power supply.
Also known as: 612598003655, 1771-P7

Specifications

Wattage: 108
Volts DC: 24
Type: Power Supply
Primary Voltage: 120, 220
Wattage: 108
Type: Power Supply
Volts DC: 24
Primary Voltage: 120, 220

Customer Reviews

No reviews for this product
(0)