HEAVY DUTY LIMIT SWITCH

Item #: 536589

Cat #: E50ALT2

UPC: 782113899275

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch,Within 0.002,Screw Terminals,10A at 240Vac,1A at 250Vdc,1NO-1NC,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED (24û120 Vac/dc),10A,1A,14¦ to 250¦F (-10¦ to 121¦C),Adj. Top Pushbutton

Overview

Eaton E50 NEMA heavy duty plug-in limit switch,Within 0.002,Screw Terminals,10A at 240Vac,1A at 250Vdc,1NO-1NC,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED (24û120 Vac/dc),10A,1A,14¦ to 250¦F (-10¦ to 121¦C),Adj. Top Pushbutton
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.
Also known as: 782113899275, E50ALT2

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)