Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade

Item #: 53655

Cat #: HBL1201

UPC: 783585430003

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade, Back & Side Wired

Overview

Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade, Back & Side Wired
Hubbell HUBHBL1201 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585430003, HBL1201

Specifications

Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Material: Thermoset
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Color: Brown
Poles: 1
Material: Thermoset
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)