Panel For Enclosure, 36" x 36", N Series, Aluminum

Item #: 536517

Cat #: BP3636AL

UPC: 785928401558

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 36" x 36", N Series, Aluminum

Overview

Panel For Enclosure, 36" x 36", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401558, BP3636AL

Specifications

Width: 36 in
Height: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum
Height: 36 in

Customer Reviews

No reviews for this product
(0)