
Battery, 1.5V, AAA, Alkaline
Item #: 536471
Cat #: MN2400B2
UPC: 041333152615
Documents & Guides
Battery, 1.5V, AAA, Alkaline, 250 m-ohm at 1 kHz
Sign In or Register to view pricing and more.
Overview
Battery, 1.5V, AAA, Alkaline, 250 m-ohm at 1 kHz
Also known as: 041333152615, MN2400B2
Specifications
Type: | AAA |
Volts DC: | 1.500 |
Type: | AAA |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)