
Battery, 1.5V, C, Alkaline
Item #: 536467
Cat #: MN1400B2
UPC: 041333091617
Documents & Guides
Battery, 1.5V, C, Alkaline, 150 m-ohm at 1 kHz
Sign In or Register to view pricing and more.
No associated products found.
Overview
Battery, 1.5V, C, Alkaline, 150 m-ohm at 1 kHz
Also known as: 041333091617, MN1400B2
Specifications
Type: | C |
Volts DC: | 1.500 |
Type: | C |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)