6" Cord Mnt Housing, Black, GU24

Item #: 536445

Cat #: SC6-CM-BL-GU24

UPC: 813959010835

Sign In or Register to view pricing and more.
Documents & Guides
Cylindrical Cord Mount Housing, Voltage Rating: 120 V, Fixture Material: Rugged Spun Aluminum Housing, Fixture Finish: Textured Polyester Powder Paint, Black, Socket Type: GU24, 7-3/4 IN Length, 7-3/4 IN Width, 7-7/8 IN Height, Compatibility: CR6-GU24, LR6-GU24, LR6C-GU24, LE6-GU24, LE6C-GU24, LR6-DR Series (120V) 6 IN Downlights, Size: 6 IN, C/US ETL Listed

Overview

Cylindrical Cord Mount Housing, Voltage Rating: 120 V, Fixture Material: Rugged Spun Aluminum Housing, Fixture Finish: Textured Polyester Powder Paint, Black, Socket Type: GU24, 7-3/4 IN Length, 7-3/4 IN Width, 7-7/8 IN Height, Compatibility: CR6-GU24, LR6-GU24, LR6C-GU24, LE6-GU24, LE6C-GU24, LR6-DR Series (120V) 6 IN Downlights, Size: 6 IN, C/US ETL Listed
Also known as: 813959010835, SC6-CM-BL-GU24

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)