1 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000'

Item #: 536442

Cat #: THHN1STRORN1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel

Overview

1 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN1STRORN1000RL

Specifications

Gauge: 1
Length: 1000 ft
Color: Orange
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 1
Color: Orange
Volts AC: 600
Material: Aluminum
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)