Motion Sensor

Item #: 536355

Cat #: MLGS180B

UPC: 765364900556

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Guardian Pro. 180°, 500W, Color: Bronze.

Overview

Motion Sensor, Guardian Pro. 180°, 500W, Color: Bronze.
Also known as: 765364900556, MLGS180B

Specifications

Wattage: 500
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 500
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)