Single Pole Toggle Switch, 15A, Ivory

Item #: 53633

Cat #: HBL1201I

UPC: 783585430041

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Toggle Switch, 15A, 120-277V AC, Industrial Grade, Back & Side Wired, Ivory

Overview

Single Pole Toggle Switch, 15A, 120-277V AC, Industrial Grade, Back & Side Wired, Ivory
Hubbell HUBHBL1201I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585430041, HBL1201I

Specifications

Type: Single Pole, Switch
Material: Thermoset
Poles: 1
Amps: 15
Color: Ivory
Type: Single Pole, Switch
Poles: 1
Color: Ivory
Material: Thermoset
Amps: 15

Customer Reviews

No reviews for this product
(0)