Compression Lug, 1-Hole, Copper, 600 MCM, 1/2" Stud Size

Item #: 536241

Cat #: CLWS-600-12

UPC: 783669646351

Documents & Guides
Compression Lug, 1-Hole, 600 MCM, 1/2 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, 1-Hole, 600 MCM, 1/2 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669646351, CLWS-600-12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 600
Mounting: 1-Hole
Finish: Tin Plated
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)