40 AMP DEFINITE

Item #: 536211
Cat #: 400-DP40NJ3-S
UPC: 611320582864
Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP40NJ3-S 40 AMP DEFINITE PURPOSE CONTACTOR

Overview

AB 400-DP40NJ3-S 40 AMP DEFINITE PURPOSE CONTACTOR
Also known as: 611320582864, 400-DP40NJ3-S

Specifications

Poles: 3
Family / Style: 400
Volts AC Control: 24
Amps: 40
Volts AC: 600
Type: Contactors
Poles: 3
Volts AC Control: 24
Volts AC: 600
Family / Style: 400
Amps: 40
Type: Contactors

Customer Reviews

No reviews for this product
(0)