Spade Bits

Item #: 536160

Cat #: DW1586

UPC: 028877475714

Documents & Guides
Featuring A Heavy-Duty, Full-Length, Heat-Treated Shank For Protection Against Bends And Breaks, Dewalt Spade Bits Are Equipped With High-Performance Cutting Spurs For Optimum Hole Finish. An Extreme Speed Channel Provides Fast Chip Removal, And A ¼” Ball Groove Shank Offer Quick-Change Applications. A ¼” Hex Shank Helps To Prevent Slippage, And A Hang Hole Enables Easy Storage And Wire Pulling.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Featuring A Heavy-Duty, Full-Length, Heat-Treated Shank For Protection Against Bends And Breaks, Dewalt Spade Bits Are Equipped With High-Performance Cutting Spurs For Optimum Hole Finish. An Extreme Speed Channel Provides Fast Chip Removal, And A ¼” Ball Groove Shank Offer Quick-Change Applications. A ¼” Hex Shank Helps To Prevent Slippage, And A Hang Hole Enables Easy Storage And Wire Pulling.
Featuring A Heavy-Duty, Full-Length, Heat-Treated Shank For Protection Against Bends And Breaks, Dewalt Spade Bits Are Equipped With High-Performance Cutting Spurs For Optimum Hole Finish. An Extreme Speed Channel Provides Fast Chip Removal, And A ¼” Ball Groove Shank Offer Quick-Change Applications. A ¼” Hex Shank Helps To Prevent Slippage, And A Hang Hole Enables Easy Storage And Wire Pulling.
Also known as: 028877475714, DW1586

Specifications

Size: 6 in, 1 1/2 in
Type: Wood Bit
Size: 6 in, 1 1/2 in
Type: Wood Bit

Customer Reviews

No reviews for this product
(0)