UNILET-FORM 85 2 W/SETSC

Item #: 53608

Cat #: LB200T-A

UPC: 781381477154

Sign In or Register to view pricing and more.
Documents & Guides
Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 85, Length: 10.19 IN, Height: 4.56 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL File Number E252

Overview

Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 85, Length: 10.19 IN, Height: 4.56 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL File Number E252
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381477154, LB200T-A

Specifications

Type: Type LB
Diameter: 2 in
Material: Aluminum
Type: Type LB
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)