Open Lan Rack, 19 In X 24u

Item #: 535977

Cat #: EDR19FM24U

UPC: 783510215996

Sign In or Register to view pricing and more.
Documents & Guides
Open Lan Rack, 19 In X 24u, Bulletin Dofr2 (aluminum Open-frame Rack), Size/dims: 48.00x20.25x15.00, Material/finish: Alum/black

Overview

Open Lan Rack, 19 In X 24u, Bulletin Dofr2 (aluminum Open-frame Rack), Size/dims: 48.00x20.25x15.00, Material/finish: Alum/black
Also known as: 783510215996, EDR19FM24U

Specifications

Depth: 15 in
Color: Black
Height: 48 in
Width: 20.250 in
Material: Aluminum
Depth: 15 in
Height: 48 in
Material: Aluminum
Color: Black
Width: 20.250 in

Customer Reviews

No reviews for this product
(0)