Field Wiring Arm, 12 Terminals, Tin Plated, PLC-5, 120VAC/DC

Item #: 53597

Cat #: 1771-WD

UPC: 612598003839

Sign In or Register to view pricing and more.
Documents & Guides
Field Wiring Arm, 12 Terminals, Tin Plated, 1771, PLC-5, 120 Volt AC/DC, 6 Isolated I/O Module

Overview

Field Wiring Arm, 12 Terminals, Tin Plated, 1771, PLC-5, 120 Volt AC/DC, 6 Isolated I/O Module
Also known as: 612598003839, 1771-WD

Specifications

Volts DC: 120
Mounting: Device
Volts AC: 120
Poles: 12
Type: Field Wiring Arm
Volts DC: 120
Volts AC: 120
Type: Field Wiring Arm
Mounting: Device
Poles: 12

Customer Reviews

No reviews for this product
(0)