15A SLIMLINE HG GFCI

Item #: 535945

Cat #: N7599-HGW

UPC: 078477601761

Sign In or Register to view pricing and more.
15A SLIMLINE HG GFCIHospital Grade Slim GFCI Duplex Receptacle with Wallplate 15-Amp 125-volt White

Overview

15A SLIMLINE HG GFCIHospital Grade Slim GFCI Duplex Receptacle with Wallplate 15-Amp 125-volt White
Also known as: 078477601761, N7599-HGW

Specifications

Volts AC: 120
Type: GFCI, Feed Through
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: PBT Plastic
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: GFCI, Feed Through
Color: White
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)