Drive, PowerFlex 40, 600VAC, 3PH, 1.7A, 0.75KW, 1.0HP, No Filter

Item #: 53589

Cat #: 22B-E1P7N104

UPC: 820919147548

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 1.7 Amp, 0.75Kilowatt, 1.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 1.7 Amp, 0.75Kilowatt, 1.0 Horse Power, No Filter
Also known as: 820919147548, 22B-E1P7N104

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20
Amps: 1.700
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 3
Volts AC: 600
Amps: 1.700

Customer Reviews

No reviews for this product
(0)