30A, 4P, Definite Purpose Contactor

Item #: 535869

Cat #: DP30C4P-C

UPC: 662019755731

Sign In or Register to view pricing and more.
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.
DP30C4P-C DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.
Also known as: 662019755731, DP30C4P-C

Specifications

Volts AC Control: 277
Type: Contactor, Definite Purpose
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 277
Amps: 30
Volts AC: 600
Type: Contactor, Definite Purpose
Poles: 4

Customer Reviews

No reviews for this product
(0)