![35R20HALOPINK120V 6/CS 1/SKU 35R20HALOPINK120V 6/CS 1/SKU](https://rexel-cdn.com/products/product.jpg?i=4A37C488-8E75-4ECA-8C52-893360CFA4B7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen R20 Reflector Lamp 35Watt 120Volt Medium Base Pink Finish
Overview
Tungsten Halogen R20 Reflector Lamp 35Watt 120Volt Medium Base Pink Finish
Also known as: 046135100925, 35R20/HAL/OPINK-120V
Specifications
Wattage: | 35 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 1700 (Warm White) |
Lumens: | 200 |
Shape: | R20 (Blown Reflector) |
Color: | Pink |
Light Technology: | Halogen |
Dimmable: | No |
Wattage: | 35 |
Volts AC: | 120 |
Color Temperature: | 1700 (Warm White) |
Shape: | R20 (Blown Reflector) |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 200 |
Color: | Pink |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)