Inductive sensor XS9 M18, L64mm, full SS 303, Sn10 mm, 12...24 VDC, M12

Item #: 535708

Cat #: XS918R1PAM12

UPC: 785901321507

Documents & Guides
Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 303, Sn10 mm, 12...24 VDC, M12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XS9 M18, L64mm, full SS 303, Sn10 mm, 12...24 VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. This IP 68 sensor is dedicated to harsh industrial environments. It operates from - 25°C to + 70°C . It is a cylindrical sensor, flush mountable in metal, diameter 18mm, threaded M18 x 1. It features a cylindrical metal case and a M12 connector. It has a sensing distance of 10mm. Three-wire, DC supply, 12V to 24V with protection against reverse polarity, NO function, PNP solid-state output.
Also known as: 785901321507, XS918R1PAM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)