Enclosure, Two Door, Floor-Mount, Type 12, 60" x 60" x 16"
Item #:
5357
Cat #:
A606016LP
UPC:
783510264307
Sign In or Register to view pricing and more.
Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 16.06", Material/Finish: Steel/Gray
Overview
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 60.06" x 60.06" x 16.06", Material/Finish: Steel/Gray
nVent HOFFMAN HOFA606016LP enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510264307, A606016LP
Specifications
Width: | 60 in |
Height: | 60 in |
Depth: | 16 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Mounting: | Floor |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 60 in |
Depth: | 16 in |
Mounting: | Floor |
Special Program: | Hoffman On Demand |
Height: | 60 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)