Drive, PowerFlex 40, 600VAC, 3PH, 3.0A, 1.5KW, 2.0HP, No Filter

Item #: 53566

Cat #: 22B-E3P0N104

UPC: 820919147555

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 3.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 3.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Also known as: 820919147555, 22B-E3P0N104

Specifications

Phase: 3
Horsepower: 2
Amps: 3
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Amps: 3
Volts AC: 600
Wattage: 1.500 kW
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)