Compact Fluorescent Lamp, R20, 14W, 2700K

Item #: 535651

Cat #: CF14R20WW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, R20, 120 Volt, 2700K, Base: Medium Screw, Lumens: 500, 82 CRI

Overview

Compact Fluorescent Lamp, 14 Watt, R20, 120 Volt, 2700K, Base: Medium Screw, Lumens: 500, 82 CRI
Also known as: CF14R20WW

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Lumens: 500
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)