Air Conditioner EASY SWAP Adaptor Plenum - PLM36N36

Item #: 535642

Cat #: PLM36N36

UPC: 783510262976

Documents & Guides
ADAPTER M36 TO N36
Sign In or Register to view pricing and more.

No associated products found.

Overview

ADAPTER M36 TO N36
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510262976, PLM36N36

Specifications

Color: Light Gray
Material: Steel
Width: 15 in
Depth: 1.500 in
Height: 38.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Light Gray
Width: 15 in
Height: 38.750 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 1.500 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)